Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X08X12
  • Zoro # G203656100

product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Fitting Thread Size 1
3/4-16
Hex Size
1.25
Overall Length
1.76
Fitting Thread Size 2
1-1/16-12
Fitting Thread Type 2
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5315X08X12
Zoro #
G203656100
UPC #
-
Country of Origin
China
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.32
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
1.25
Overall Length
1.76
Fitting Thread Size 2
1-1/16-12
Overall Length (mm)
44.704
Hex Size (mm)
31.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.