Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X10X10
  • Zoro # G603656403
product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Hex Size
1
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
7/8-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5315X10X10
Zoro #
G603656403
UPC #
-
Country of Origin
China
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.191
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Dimensions

Hex Size
1
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
7/8-14
Overall Length
1.7
Overall Length (mm)
43.18
Hex Size (mm)
25.4

Ratings & reviews