Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X12X20
  • Zoro # G203656179
product price: 
$
12.15
/ea

Key Features

Material
Steel
Overall Length
2.08
Fitting Thread Size 2
1/5/8-12
Fitting Thread Type 2
SAE
Hex Size
1.875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5315X12X20
Zoro #
G203656179
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.08
Fitting Thread Size 2
1/5/8-12
Hex Size
1.875
Fitting Thread Size 1
1-1/16-12
Overall Length (mm)
52.832
Hex Size (mm)
47.625

Details

Material
Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.71
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews