Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X14X12
  • Zoro # G003656041
product price: 
$
7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.25
Fitting Thread Size 1
1-3/16-12
Fitting Thread Type 2
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5315X14X12
Zoro #
G003656041
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.25
Fitting Thread Size 1
1-3/16-12
Overall Length
1.99
Fitting Thread Size 2
1-1/16-12
Overall Length (mm)
50.546
Hex Size (mm)
31.75

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Material
Steel
Weight
0.35
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews