Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X16X20
  • Zoro # G903653768
product price: 
$
10.99
/ea

Key Features

Fitting Thread Size 1
1-5/16-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
2.12
Fitting Thread Size 2
1-5/8-12
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5315X16X20
Zoro #
G903653768
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-5/16-12
Overall Length
2.12
Fitting Thread Size 2
1-5/8-12
Hex Size
1.875
Hex Size (mm)
47.625
Overall Length (mm)
53.848

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Material
Steel
Weight
0.8
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male

Ratings & reviews