Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male O-Ring Boss Straight
- Mfr # 5315X24X32
- Zoro # G803653486
product price:Â
$
47.45
/ea
Key Features
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
2.53
Hex Size
2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5315X24X32
- Zoro #
- G803653486
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 2
- SAE
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Weight
- 1.84
- Body Material
- Steel
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Dimensions
- Overall Length
- 2.53
- Hex Size
- 2.75
- Fitting Thread Size 2
- 2-1/2-12
- Fitting Thread Size 1
- 1-7/8-12
- Hex Size (mm)
- 69.85
- Overall Length (mm)
- 64.262
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.