
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male Pipe 45 Degree Elbow
Mfr # F5355X20X16
Zoro # G203656353
product price:Â $21.89
/eaKey Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.625
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5355X20X16
Zoro #
G203656353
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.625
Fitting Thread Size 1
1-5/8-12
Fitting Thread Size 2
1-11-1/2
Hex Size (mm)
41.275
Details
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.83
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.