
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male Pipe 90 Deg. Elbow - Extra Long
Mfr # F5435X12X12
Zoro # G403655965
product price:Â $15.85
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
1-1/16-12
Hex Size
1.063
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5435X12X12
Zoro #
G403655965
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-1/16-12
Hex Size
1.063
Fitting Thread Size 2
3/4-14
Hex Size (mm)
27.0002
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.73
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.