Shop WORLD WIDE FITTINGS

Male JIC to Male Pipe 90 Degree Elbow

  • Mfr # F5405X12X06

  • Zoro # G503655018


product price:  $7.79
/ea

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
1.063
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5405X12X06
Zoro #
G503655018
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.063
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
27.0002

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.45
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.