Shop WORLD WIDE FITTINGS

Male JIC to Male Pipe 90 Degree Elbow

  • Mfr # F5405X12X24

  • Zoro # G303655454


product price:  $32.89
/ea

Key Features

Hex Size
1.875
Fitting Thread Size 1
1-1/16-12
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5405X12X24
Zoro #
G303655454
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.875
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
1-1/2-11-12
Hex Size (mm)
47.625

Details

Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.