
Male JIC To Male Pipe Bulkhead Straight
Mfr # 2706X04X04
Zoro # G603654089
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Fitting Thread Size 2
7/16-20
Hex Size
0.688
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2706X04X04
Zoro #
G603654089
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
7/16-20
Hex Size
0.688
Fitting Thread Size 1
1/4-18
Overall Length
2.08
Overall Length (mm)
52.832
Hex Size (mm)
17.4752
Details
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.083
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.