Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC To Male Pipe Bulkhead Straight
- Mfr # 2706X08X10
- Zoro # G703653722
product price:Â
$
9.85
/ea
Key Features
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2706X08X10
- Zoro #
- G703653722
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Steel
- Fitting Thread Type 2
- NPT
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.