Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X02X02
  • Zoro # G703654521
product price: 
$
2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/8-27
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205X02X02
Zoro #
G703654521
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.027
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
5/16-24
Overall Length
1.11
Hex Size
0.438
Hex Size (mm)
11.1252
Overall Length (mm)
28.194

Ratings & reviews