Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X04X08
  • Zoro # G703654767
product price: 
$
2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
0.875
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 1
7/16-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X04X08
Zoro #
G703654767
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Fitting Thread Size 1
7/16-20
Overall Length
1.68
Fitting Thread Size 2
1/2-14
Overall Length (mm)
42.672
Hex Size (mm)
22.225

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.14
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews