Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X08X04
  • Zoro # G703654842
product price: 
$
2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Overall Length
1.53
Material
Steel
Hex Size
0.813
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X08X04
Zoro #
G703654842
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.53
Hex Size
0.813
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
3/4-16
Overall Length (mm)
38.862
Hex Size (mm)
20.6502

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Weight
0.116
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel

Ratings & reviews