Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X12X24
  • Zoro # G303655225
product price: 
$
26.25
/ea

Key Features

Fitting Thread Type 2
NPT
Overall Length
2.46
Material
Steel
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X12X24
Zoro #
G303655225
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.46
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/16-12
Hex Size
2
Overall Length (mm)
62.484
Hex Size (mm)
50.8

Details

Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.7153
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews