Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X16X12
  • Zoro # G403655187
product price: 
$
5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Fitting Thread Size 2
3/4-14
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X16X12
Zoro #
G403655187
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Fitting Thread Size 1
1-5/16-12
Hex Size
1.375
Overall Length
2.11
Overall Length (mm)
53.594
Hex Size (mm)
34.925

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.42
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews