
Male JIC to Male Pipe Straight Connector
Mfr # 5205X24X32
Zoro # G803655350
product price:Â $34.99
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
2-11-1/2
Hex Size
2.5
Fitting Thread Type 2
NPT
Overall Length
2.86
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5205X24X32
Zoro #
G803655350
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
2-11-1/2
Hex Size
2.5
Overall Length
2.86
Fitting Thread Size 1
1-7/8-12
Hex Size (mm)
63.5
Overall Length (mm)
72.644
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
1.46
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Description
This WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector is made of steel and has a weight of 1.46. It has a Fitting Thread Type 1 of JIC 37 Degrees Flare, a Fitting Thread Size 1 of 1-7/8-12, a Fitting Thread Type 2 of NPT, and a Fitting Thread Size 2 of 2-11-1/2. The Hex Size is 2.5 and the Hex Size (mm) is 63.5. The Overall Length is 2.86 and the Overall Length (mm) is 72.644. The Adapter Type is Elbow and Straights and the Body Material is Steel. The End 1 Connection Type is Male and the End 2 Connection Type is Male.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.