
Male O-Ring Boss Adjustable to Female Flat Face O-Ring 90 Degree Elbow
Mfr # FS6809X06X06
Zoro # G003655860
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Fitting Gender
Male
Hex Size
0.669
Fitting Thread Type 2
ORFS
Fitting Thread Size 2
11/16-16
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS6809X06X06
Zoro #
G003655860
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.669
Fitting Thread Size 2
11/16-16
Fitting Thread Size 1
9/16-18
Hex Size (mm)
16.9926
Details
Fitting Gender
Male
Fitting Thread Type 2
ORFS
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.25
End Style
ORFS
End 2 Connection Type
Female Swivel
Body Material
Steel
End 1 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.