Male O-Ring Boss Adjustable to Female Pipe 90 Deg. Elbow
- Mfr # F3459X12X08
- Zoro # G503656152
product price:Â
$
12.59
/ea
Key Features
Fitting Thread Size 2
1/2-14
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Size 1
1-1/16-12
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3459X12X08
- Zoro #
- G503656152
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- NPT
- Weight
- 0.56
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Connection Type
- Male Adjustable
Dimensions
- Fitting Thread Size 2
- 1/2-14
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.06
- Hex Size (mm)
- 26.924
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.