Male O-Ring Boss Adjustable to Female Pipe Swivel 45 Degree Elbow
- Mfr # 9365X24X24
- Zoro # G203655011
product price:Â
$
94.89
/ea
Key Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
1-7/8-12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9365X24X24
- Zoro #
- G203655011
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-7/8-12
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Hex Size
- 1.875
- Hex Size (mm)
- 47.625
Details
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- SAE
- Fitting Thread Type 2
- NPT Swivel
- Material
- Steel
- Weight
- 1.696
- End 1 Hex (Metric)
- 53.975
- End 1 Connection Type
- Male Adjustable
- Adapter Type
- Elbow and Straights
- End 1 Hex
- 2.125
- Body Material
- Steel
- End 2 Connection Type
- Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.