Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
- Mfr # 9515X04X06
- Zoro # G003654184
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Fitting Thread Size 2
3/8-18
Material
Steel
Fitting Thread Type 2
NPT Swivel
Hex Size
0.75
Fitting Thread Type 1
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9515X04X06
- Zoro #
- G003654184
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 0.75
- Fitting Thread Size 1
- 7/16-20
- Hex Size (mm)
- 19.05
Details
- Material
- Steel
- Fitting Thread Type 2
- NPT Swivel
- Fitting Thread Type 1
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.22
- End 1 Hex (Metric)
- 22.225
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Hex
- 0.875
- Body Material
- Steel
- End 1 Connection Type
- Male Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.