Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
- Mfr # 9515X12X08
- Zoro # G603654485
product price:Â
$
11.15
/ea
Key Features
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Hex Size
1.063
Material
Steel
Fitting Thread Size 2
1/2-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9515X12X08
- Zoro #
- G603654485
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT Swivel
- Fitting Thread Type 1
- SAE
- Material
- Steel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.61
- End 1 Hex (Metric)
- 25.4
- End 2 Connection Type
- Female
- Body Material
- Steel
- End 1 Hex
- 1
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male Adjustable
Dimensions
- Hex Size
- 1.063
- Fitting Thread Size 2
- 1/2-14
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size (mm)
- 27.0002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.