
Male O-Ring Boss Adjustable to Male O-Ring Boss Adjustable 90 Deg. Union Elbow
Mfr # 6807X04X04
Zoro # G803653578
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Hex Size
0.438
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6807X04X04
Zoro #
G803653578
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.438
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Hex Size (mm)
11.1252
Details
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Weight
0.092
Adapter Type
Elbow and Straights
End 1 Connection Type
Male Adjustable
Body Material
Steel
End 2 Connection Type
Male Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.