Male O-Ring Boss Adjustable to Male Pipe 90 Deg. Elbow

  • Mfr # F3569X06X04

  • Zoro # G803653660


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
0.56
Fitting Thread Size 1
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3569X06X04
Zoro #
G803653660
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.56
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
1/4-18
Hex Size (mm)
14.224

Details

Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Weight
0.12
End 1 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.