Male O-Ring Boss Adjustable to Male Pipe 90 Degree Elbow

  • Mfr # F3569X04X04

  • Zoro # G803653721


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Fitting Thread Type 1
SAE
Fitting Thread Size 2
1/4-18
Material
Steel
Fitting Thread Type 2
NPT
Hex Size
0.56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3569X04X04
Zoro #
G803653721
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Hex Size
0.56
Fitting Thread Size 1
7/16-20
Hex Size (mm)
14.224

Details

Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.11
End 1 Connection Type
Male Adjustable
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.