
Male O-Ring Boss Adjustable to Male Pipe 90 Degree Elbow
Mfr # F3569X20X20
Zoro # G503654790
product price: $31.35
/eaKey Features
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1-5/8-12
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3569X20X20
Zoro #
G503654790
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/8-12
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
1.63
Hex Size (mm)
41.402
Details
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
1.47
End 1 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.