Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female JIC Swivel Straight

  • Mfr # 9316X04X04
  • Zoro # G003653699

product price: 
$
3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Fitting Thread Size 2
7/16-20
Overall Length
1.02
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 1
7/16-20
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9316X04X04
Zoro #
G003653699
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Weight
0.06
Adapter Type
Elbow and Straights
End 1 Hex
0.563
End 2 Connection Type
Female
End 1 Connection Type
Male
End 1 Hex (Metric)
14.3002
Body Material
Steel

Dimensions

Fitting Thread Size 2
7/16-20
Overall Length
1.02
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Length
1.31
Overall Length (mm)
25.908
Hex Size (mm)
14.3002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.