Male O-Ring Boss to Female JIC Swivel Straight

  • Mfr # 9316X06X06
  • Zoro # G603654430
product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Fitting Thread Type 1
SAE
Overall Length
1.15
Fitting Thread Size 1
9/16-18
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9316X06X06
Zoro #
G603654430
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.15
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size
0.688
Length
1.48
Hex Size (mm)
17.4752
Overall Length (mm)
29.21

Details

Fitting Thread Type 1
SAE
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.09
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Hex
0.688
End 2 Connection Type
Female
End 1 Hex (Metric)
17.4752
End 1 Connection Type
Male

Ratings & reviews