Shop WORLD WIDE FITTINGS
See all product information
Male O-Ring Boss to Female JIC Swivel Straight
Mfr # 9316X24X24
Zoro # G103654688
product price:Â $40.29
/eaKey Features
Length
2.67
Overall Length
1.99
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 2
1-7/8-12
Hex Size
2.125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9316X24X24
Zoro #
G103654688
UPC #
-
Country of Origin
China
Dimensions
Length
2.67
Overall Length
1.99
Fitting Thread Size 2
1-7/8-12
Hex Size
2.125
Fitting Thread Size 1
1-7/8-12
Hex Size (mm)
53.975
Overall Length (mm)
50.546
Details
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Weight
1.2
End 1 Hex (Metric)
57.15
End 2 Connection Type
Female
End 1 Hex
2.25
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.