Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X06X08

  • Zoro # G303655737


product price:  $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Fitting Thread Size 2
3/4-16
Material
Steel
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
SAE
Hex Size
1.063
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6410X06X08
Zoro #
G303655737
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
9/16-18
Hex Size
1.063
Overall Length
1.38
Hex Size (mm)
27.0002
Overall Length (mm)
35.052

Details

Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.18
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.