Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X08X10
  • Zoro # G503655575

product price: 
$
4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Fitting Thread Size 2
7/8-14
Material
Steel
Fitting Thread Type 2
SAE
Hex Size
1.125
Fitting Thread Type 1
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410X08X10
Zoro #
G503655575
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.2
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
7/8-14
Hex Size
1.125
Fitting Thread Size 1
3/4-16
Overall Length
1.56
Overall Length (mm)
39.624
Hex Size (mm)
28.575

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.