Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X10X06

  • Zoro # G603655840


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Fitting Thread Type 2
SAE
Fitting Thread Type 1
SAE
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
7/8-14
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6410X10X06
Zoro #
G603655840
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
7/8-14
Hex Size
1
Overall Length
1.27
Hex Size (mm)
25.4
Overall Length (mm)
32.258

Details

Fitting Thread Type 2
SAE
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.17
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.