Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X20X08
  • Zoro # G303656338

product price: 
$
10.89
/ea

Key Features

Fitting Thread Type 2
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1
Material
Steel
Fitting Thread Type 1
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410X20X08
Zoro #
G303656338
UPC #
-
Country of Origin
China
Fitting Thread Type 2
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.638
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female

Dimensions

Overall Length
1
Fitting Thread Size 1
1-5/8-12
Hex Size
1.875
Fitting Thread Size 2
3/4-16
Overall Length (mm)
25.4
Hex Size (mm)
47.625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.