Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X24X16
  • Zoro # G703655993

product price: 
$
21.39
/ea

Key Features

Hex Size
2.125
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
SAE
Overall Length
1.73
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410X24X16
Zoro #
G703655993
UPC #
-
Country of Origin
China
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Type 1
SAE
Weight
0.72
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Dimensions

Hex Size
2.125
Overall Length
1.73
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-7/8-12
Overall Length (mm)
43.942
Hex Size (mm)
53.975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.