Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X24X20
  • Zoro # G703653470

product price: 
$
16.99
/ea

Key Features

Fitting Thread Size 2
1-5/8-12
Fitting Thread Type 1
SAE
Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 2
SAE
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410X24X20
Zoro #
G703653470
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.83
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
1-5/8-12
Fitting Thread Size 1
1-7/8-12
Hex Size
2.125
Overall Length
1.79
Overall Length (mm)
45.466
Hex Size (mm)
53.975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.