Male O-Ring Boss to Female O-Ring Boss Straight

  • Mfr # 6410X32X20
  • Zoro # G103653476
product price: 
$
32.29
/ea

Key Features

Fitting Thread Size 2
1-5/8-12
Fitting Thread Size 1
2-1/2-12
Overall Length
1
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410X32X20
Zoro #
G103653476
UPC #
-
Country of Origin
China
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Type 2
SAE
Weight
1.666
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
1-5/8-12
Fitting Thread Size 1
2-1/2-12
Overall Length
1
Hex Size
2.75
Overall Length (mm)
25.4
Hex Size (mm)
69.85

Ratings & reviews