Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X04X02

  • Zoro # G603654874


product price:  $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT
Hex Size
0.563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3269X04X02
Zoro #
G603654874
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/8-27
Overall Length
1
Overall Length (mm)
25.4
Hex Size (mm)
14.3002

Details

Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.0461
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.