Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X04X04

  • Zoro # G203654755


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/4-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3269X04X04
Zoro #
G203654755
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Overall Length
1.205
Fitting Thread Size 1
7/16-20
Hex Size
0.75
Hex Size (mm)
19.05
Overall Length (mm)
30.607

Details

Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0873
Body Material
Steel
End 2 Connection Type
Female
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.