Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X04X06

  • Zoro # G403654906


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Steel
Fitting Thread Size 1
7/16-20
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1.351
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3269X04X06
Zoro #
G403654906
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Overall Length
1.351
Hex Size
0.875
Fitting Thread Size 2
3/8-18
Overall Length (mm)
34.3154
Hex Size (mm)
22.225

Details

Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
0.1286
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.