
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X05X04
Zoro # G103655166
product price:Â $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Hex Size
0.75
Overall Length
1.205
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3269X05X04
Zoro #
G103655166
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.75
Overall Length
1.205
Fitting Thread Size 1
1/2-20
Fitting Thread Size 2
1/4-18
Overall Length (mm)
30.607
Hex Size (mm)
19.05
Details
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Material
Steel
Weight
0.96
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.