
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X06X02
Zoro # G303655041
product price:Â $2.55
/ea
Sold in multiples of 4 for $10.20
Key Features
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
9/16-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3269X06X02
Zoro #
G303655041
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
9/16-18
Hex Size
0.75
Overall Length
1.025
Hex Size (mm)
19.05
Overall Length (mm)
26.035
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.0993
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.