
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X06X06
Zoro # G503655506
product price:Â $2.95
/ea
Sold in multiples of 3 for $8.85
Key Features
Fitting Thread Size 2
3/8-18
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Fitting Thread Size 1
9/16-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3269X06X06
Zoro #
G503655506
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
9/16-18
Overall Length
1.301
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
33.0454
Details
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.1281
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.