
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X08X02
Zoro # G103655357
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Overall Length
1.121
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
3/4-16
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3269X08X02
Zoro #
G103655357
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.121
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
3/4-16
Hex Size
0.875
Overall Length (mm)
28.4734
Hex Size (mm)
22.225
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Weight
0.0953
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.