Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X10X06
  • Zoro # G803655169

product price: 
$
4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Size 1
7/8-14
Fitting Thread Type 1
SAE
Overall Length
1.412
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3269X10X06
Zoro #
G803655169
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/8-14
Overall Length
1.412
Hex Size
1
Fitting Thread Size 2
3/8-18
Hex Size (mm)
25.4
Overall Length (mm)
35.8648

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.2053
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.