
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X10X08
Zoro # G503655216
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Fitting Thread Size 1
7/8-14
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3269X10X08
Zoro #
G503655216
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Overall Length
1.632
Hex Size (mm)
28.575
Overall Length (mm)
41.4528
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.276
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.