Male O-Ring Boss to Female Pipe Straight Adapter
- Mfr # 3269X12X06
- Zoro # G703654934
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
1.25
Fitting Thread Size 1
1-1/16-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3269X12X06
- Zoro #
- G703654934
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- NPT
- Weight
- 0.348
- End 2 Connection Type
- Female
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
Dimensions
- Hex Size
- 1.25
- Fitting Thread Size 1
- 1-1/16-12
- Overall Length
- 1.56
- Fitting Thread Size 2
- 3/8-18
- Overall Length (mm)
- 39.624
- Hex Size (mm)
- 31.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.