Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X16X08
  • Zoro # G403655323

product price: 
$
7.79
/ea

Key Features

Overall Length
1.793
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Size 1
1-5/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3269X16X08
Zoro #
G403655323
UPC #
-
Country of Origin
China
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Weight
0.498
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Dimensions

Overall Length
1.793
Fitting Thread Size 1
1-5/16-12
Hex Size
1.5
Fitting Thread Size 2
1/2-14
Hex Size (mm)
38.1
Overall Length (mm)
45.5422

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.