Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X16X12
  • Zoro # G703655597
product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Fitting Thread Size 2
3/4-14
Fitting Thread Type 1
SAE
Hex Size
1.5
Fitting Thread Type 2
NPT
Overall Length
1.803
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3269X16X12
Zoro #
G703655597
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Hex Size
1.5
Overall Length
1.803
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
38.1
Overall Length (mm)
45.7962

Details

Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.522
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & reviews