Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X24X24

  • Zoro # G903655649


product price:  $29.85
/ea

Key Features

Fitting Thread Type 1
SAE
Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1-1/2-11-1/2
Hex Size
2.375
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3269X24X24
Zoro #
G903655649
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-1/2-11-1/2
Hex Size
2.375
Overall Length
2.131
Hex Size (mm)
60.325
Overall Length (mm)
54.1274

Details

Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
1.458
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.